- Single Control Flow Control Valve
- D05 Interface
- Meter-In, Ports A & B
- Port Control on Port A
- Standard Control
| Design No. | 30 |
| Valve Type | Flow Control Valve |
| Adjustment Type, Dual | N/A |
| Type of Control | Standard Control |
| Interface | D05 |
| Adjustment Type | Micrometer w/Keylock |
| Control Type | Single Control |
| Direction of Flow | Meter-In, Ports A & B |
| Port Control | Port A |
| Manufacturer Part No. | DGMFN-5-X-A2K-30 |
| Port Control, Dual | N/A |
| Model No. | DGMFN-5-X-A2K-30 |
| Type of Control, Dual | N/A |
| Weight | 7.0 LB |

