Skip to content Skip to navigation menu
Vickers D03 Solenoid Valve

02-300560

Vickers D03 Solenoid Valve
Item #101850841
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position, 4-Way, Spring Centered Function
Vickers D03 Solenoid Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D03 NFPA Size
  • Double Solenoid
  • 3-Position, 4-Way, Spring Centered Function

description

  • Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.

compliances

  • 0
Housing Code W
Solenoid Energization Code V
Mounting Subplate/Manifold Mount
Indicator Lights Yes
Rated Flow 10.6 gal/min
Tank Port Rating 3046
Electrical Connection Wired Terminal Block
Electrical Connector Code T
Pressure [Max] 5000 psi
Seal Material Buna-N
Electrical Options None
Actuator Type Solenoid
Fluid Cleanliness 19/17/14 micron
Pilot/Drain None
Function Code 8
Pressure Port Check Valve Pressure N/A
Temperature Range [Max] 158 °F
EN Code None
Surge Suppressor/Damper Code None
AC/DC DC
NFPA Size D03
Surge Suppressor/Damper None
Compatible Fluids Petroleum Oil
Spool Shift Timing N/A
Port Restrictor Plugs None
Overrides No Overrides
Rated Flow [Max] 20 gal/min
Port T Code 7
Body Material Gray Iron
Solenoid Indicator Lights Code L
Solenoid Code H
Model No. DG4V-3-8C-VM-FTWL-H7-61
Coil Type Code F
Spool Spring Arrangement Code C
Watt Rating 30 W
Coil Rating Code H
Valve Type High-Performance
Port T Pressure Rating 3000 psi
Cycle Rate [Max] N/A
Performance High Performance
Voltage & Frequency 24 VDC
Temperature Range [Min] -4 °F
Leakage Standard Performance
Manual Override Option Code None
Mechanical Options None
Function 3-Position, 4-Way, Spring Centered
Actuation Identification Solenoid A, Solenoid B
Spool Code 8
Manual Override Plain Override
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Port Restrictor Plug Code None
Center Position P to T, A & B Blocked
Pilot Valve Type N/A
Design No. 61
Solenoid Double
Crossover All Ports Open, Restricted
Response Type Standard Response
Spool Indicator Switch Code None
Response Time 28 to 45 ms
Operation Solenoid Operated
Reducer Module No
Manufacturer Part No. DG4V 3 8C V M FTWL H7 61
No. of Stages Single Stage
Weight 4.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison