There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Voltage & Frequency
110/120 VAC – 50/60 Hz
Response Type Code
None
Pilot Pressure Code
E
Pressure Port Check Valve Code
None
Design No.
30
Spool Code
0
AC/DC
AC
EN Code
None
Reducer Module
N/A
Port Restrictor Plug Code
None
Spool Control Modification Code
None
Manual Override Option Code
None
Pilot Valve Tank Pressure Rating Code
5
NFPA Size
D08
Electrical Options Code
None
Response Type
Standard Response
Port T Pressure Rating
1450 psi
Seal Material
Buna-N
Mechanical Options
None
Operation
Pilot Operated
Pilot Drain Code
T
Solenoid
Single
Spool Spring Arrangement Code
A
Pressure Port Check Valve Pressure
N/A
Indicator Lights
No
Assembly Code
L
Pilot Valve Type
N/A
Rated Flow [Max]
45 gal/min
Electrical Connector Code
None
Electrical Connection
No Connector
Coil Rating Code
B
Coil Type
DIN 43650
Electrical Options
None
Port Restrictor Plugs
None
Crossover
All Ports Open
Housing Code
None
Solenoid Energization Code
None
Surge Suppressor/Damper
None
Center Position
All Ports Open
Actuator Type
Solenoid
Valve Type
Standard-Duty
Function
2-Position Spring Offset
Overrides
Plain Override Solenoid Ends
Spool Indicator Switch Code
None
Pilot/Drain
External Pilot/Internal Drain
Pressure [Max]
3000 psi
Solenoid Indicator Lights Code
None
Coil Type Code
U
Weight
32.0 LB
We're here for you
with Service Centers across the country - We have your back