- Proportional Valve
- D03 NFPA
- Throttle Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Seal Material | Fluorocarbon |
| Temperature Range [Min] | -4 °F |
| Control Type | Throttle |
| Temperature Range [Max] | 158 °F |
| Manual Override | Plain Override |
| Pressure [Max] | 5000 psi |
| Fluid Cleanliness | 17/15/12 micron |
| Mounting | Subplate Mounted |
| Operation | Solenoid Operated |
| NFPA Size | D03 |
| Feedback Sensor | No |
| Voltage & Frequency | 24 VDC |
| Body Material | Cast Iron |
| Valve Performance | High Performance |
| Model No. | KTG4V-3S-33B15A-M-U-H5-60 |
| Series | KTG4V3S |
| Weight | 0.0 LB |

