- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
- 16 mm Port Size
- SAE Port Type
| Function | Normally Open |
| Valvistor | Yes |
| Fluid Cleanliness | 18/16/13 micron |
| Port Type | SAE |
| Insert Ratio | 1:1.5 |
| Insert Type | Directional |
| Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
| Model No. | CVCS-16-HFV3-B29-10 |
| Temperature Range [Max] | 158 °F |
| Temperature Range [Min] | -4 °F |
| Port Size | 16 mm |
| Series | CVCS |
| Body Material | Cast Bars |
| Flow [Max] | 65 gal/min |
| Leakage | Standard |
| Seal Material | Buna-N |
| Pressure Rating | 5000 psi |
| Weight | 4.126 LB |

