- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 32 mm Port Size
- SAE Port Type
| Compatible Fluids | Petroleum Oil |
| Temperature Range [Min] | -4 °F |
| Adjustment | No |
| Insert Ratio | 1:1 |
| Series | CVI |
| Model No. | CVI-32-HFV-20-A-63-10 |
| Fluid Cleanliness | 18/16/13 micron |
| Leakage | Standard |
| Body Material | Alloy Steel |
| Port Type | SAE |
| Port Size | 32 mm |
| Flow [Max] | 312 gal/min |
| Function | Normally Open |
| Temperature Range [Max] | 158 °F |
| Insert Type | Valvistor |
| Pressure Rating | 5000 psi |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

