- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 145 to 2000 psi Pressure Adjustment Range
- Screw Adjustment Type
| Model No. | DGMX1-3-PP-CW-S-40 |
| Adjustment | Yes |
| Pressure Adjustment Range (psi) | 145 to 2,000 |
| Performance | Standard Performance |
| Actuation Option | Proportional |
| Gauge Port Thread Type | SAE |
| Interface | D03 |
| Adjustment Type | Screw |
| Pressure [Max] | 4500 psi |
| Valve Type | Pressure Reducing Valve |
| No. of Stages | Single Stage |
| Weight | 2.0 LB |

