- Direction Control Valve
- Direct Check Valve Type
| Interface | D03 |
| Manufacturer Part No. | DGMDC-3-Y-AN-41 |
| Design No. | 41 |
| Direction of Flow | Free Flow To Actuator |
| Model No. | DGMDC 3 Y AN 41 |
| Valve Type | Direct Check Valve |
| Check Location | Port A |
| Cracking Pressure | 72 psi |
| Weight | 3.0 LB |

