- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 290 to 3625 psi Pressure Adjustment Range
- Screw Adjustment Type
| Body Material | Cast Iron |
| Pilot Control | Pressure Port |
| Manufacturer Part No. | DGMX2-3-PPL-FW-S-40 |
| Adjustment | Yes |
| Performance | Standard Performance |
| External Drain | No |
| Interface | D03 |
| Pressure Adjustment Range (psi) | 290 to 3,625 |
| Model No. | DGMX2-3-PPL-FW-S-40 |
| Valve Type | Pressure Reducing Valve |
| Seal Material | Buna-N |
| Gauge Port Thread Type | SAE |
| No. of Stages | Single Stage |
| Design No. | 40 |
| Gage Port | SAE-4 |
| Pressure [Max] | 4500 psi |
| Remote Control Port | No |
| Adjustment Type | Screw |
| Port Control | Pressure Port |
| Actuation Option | Proportional |
| Adjuster Location | Port A End |
| Weight | 3.3 LB |

