- Single Control Flow Control Valve
- D03 Interface
- Meter-In, Ports A & B
- Port Control on Port A
- Fine Control
| Port Control | Port A |
| Manufacturer Part No. | DGMFN-3-X-A1H-41 |
| Adjustment Type, Dual | N/A |
| Model No. | DGMFN-3-X-A1H-41 |
| Interface | D03 |
| Valve Type | Flow Control Valve |
| Design No. | 41 |
| Control Type | Single Control |
| Direction of Flow | Meter-In, Ports A & B |
| Adjustment Type | Handknob |
| Type of Control, Dual | N/A |
| Type of Control | Fine Control |
| Port Control, Dual | N/A |
| Weight | 3.0 LB |

