- Proportional Valve
- EPV10-0-0-V-12D-M-U-10 Model Code
- Flow Valve Control Type
- Direct Acting Operation
| No. of Valve Ports | 2 |
| Rated Flow | 7.5 gal/min |
| Electrical Connection | DIN 43650 |
| Series | EPV10 |
| Valve Material | Cartridge only |
| Temperature Range [Min] | -22 °F |
| Port Type | Cartridge Only |
| Style | Poppet |
| Seal Material | Buna-N |
| Model No. | EPV10-0-0-V-12D-M-U-10 |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 194 °F |
| Fluid Cleanliness | 15/13/11 micron |
| Voltage & Frequency | 12 VDC |
| Control Type | Flow Valve |
| Manual Override | Push Pin Type Override |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 5000 psi |
| Cavity | C-10-2 |
| Operation | Direct Acting |
| Weight | 1.0 LB |

