Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-316506

02-316506

SUPERSEDED TO SEFP_BA20-03-SL-N-O-1-A, MTRL - 115945267
Item #101854630
  • 5 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 3,000 psi
  • Model #A230E 05G BN M 10
Vickers by Danfoss02-316506
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 3,000 psi
  • Model #A230E 05G BN M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Service Oil
Bladder Size 5 gal
Model No. A230E 05G BN M 10
Port Size SAE-24
Bladder & Seal Compound Buna-N
Manufacturer Part No. A230E 05G BN M 10
Port Type SAE
Shell Height 28 in
Working Pressure [Max] 3,000 psi
Overall Height 34.25 in
Type of Construction Bottom Repairable
Shell Diameter 9 1/16 in
Weight 120.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison