Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-316508

02-316508

SUPERSEDED TO SEFP_BA57-03-SL-N-O-1-A, MTRL - 115945307
Item #101896863
  • 15 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 3,000 psi
  • Model #A230E 15G BN M 10
Vickers by Danfoss02-316508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 3,000 psi
  • Model #A230E 15G BN M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Shell Height 72 in
Type of Construction Bottom Repairable
Port Type SAE
Overall Height 77.5 in
Working Pressure [Max] 3,000 psi
Port Size SAE-24
Manufacturer Part No. A230E 15G BN M 10
Bladder Size 15 gal
Shell Diameter 9 1/16 in
Bladder & Seal Compound Buna-N
Model No. A230E 15G BN M 10
Service Oil
Weight 305.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison