Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-316509

02-316509

SUPERSEDED TO SEFP_BA10-05-SL-N-O-1-A, MTRL - 115945397
Item #101855177
  • 2 1/2 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 5,000 psi
  • Model #A250E 578 BN M 10
Vickers by Danfoss02-316509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 5,000 psi
  • Model #A250E 578 BN M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Overall Height 22.75 in
Shell Diameter 9 9/16 in
Port Type SAE
Model No. A250E 578 BN M 10
Port Size SAE-24
Bladder & Seal Compound Buna-N
Working Pressure [Max] 5,000 psi
Service Oil
Bladder Size 2 1/2 gal
Shell Height 16 in
Manufacturer Part No. A250E 578 BN M 10
Type of Construction Bottom Repairable
Weight 126.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison