- 4 in Bore Piston Accumulator
- 1/4 gal
- 3,000 psi
- Buna-N Bladder
- SAE-20
description
- These piston accumulators provide an economical means of adding the benefits of an accumulator to a hydraulic system. Construction of these units is similar to a hydraulic cylinder without the piston rod.
| Model No. | AP34D 058 BN M 10 |
| Shell Height | 10 1/2 in |
| Piston Bore | 4 in |
| Service | Oil |
| Port Type | SAE |
| Port Size | SAE-20 |
| Working Pressure [Max] | 3,000 psi |
| Seal Material | Buna-N |
| Series | AP |
| Manufacturer Part No. | AP34D 058 BN M 10 |
| Shell Diameter | 4 3/4 in |
| Weight | 25.0 LB |

