- D05 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Tank Port
- 15 psi Cracking Pressure
| Check Location | Tank Port |
| Design No. | 30 |
| Cracking Pressure | 15 psi |
| Manufacturer Part No. | DGMDC-5P-X-TK-30 |
| Direction of Flow | Free Flow Away from Actuator |
| Model No. | DGMDC-5P-X-TK-30 |
| Interface | D05 |
| Valve Type | Direct Check Valve |
| Weight | 7.0 LB |

