There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valve with an integrally mounted DG4V3(S) (wet armature solenoid) pilot valve. Used to control the direction of flow in hydraulic circuits. This directional control in turn provides control over the movement of a cylinder or the rotation of a hydraulic motor.
applications
Suitable for the most demanding industrial applications
features
Solid cast body and core passages for maximum strength and minimal pressure drop
High force solenoids and centering springs ensure consistent shifting through a wide range of pressure and silting extremes
Numerous electrical options allow full compatibility and easy, reliable connection in any system application
Spool Control Modification Code
2
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Solenoid Energization Code
None
Reducer Module
N/A
Pressure [Max]
3000 psi
AC/DC
AC
Pilot Valve Tank Pressure Rating Code
5
Surge Suppressor/Damper
None
Solenoid Indicator Lights Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Rated Flow [Max]
45 gal/min
Electrical Connection
No Connector
Actuator Type
Solenoid
Mechanical Options
Adjust Pilot Chokes on Both Ends
Design No.
30
Spool Code
2
Coil Type Code
F
Pressure Port Check Valve Pressure
N/A
Electrical Options
None
Port T Pressure Rating
1450 psi
Solenoid
Single
Center Position
All Ports Blocked
Spool Spring Arrangement Code
A
Pressure Port Check Valve Code
None
Function
2-Position Spring Offset
Port Restrictor Plugs
None
NFPA Size
D08
Spool Indicator Switch Code
None
Pilot Valve Type
N/A
Manual Override Option Code
None
Electrical Connector Code
None
Housing Code
W
Electrical Options Code
None
Crossover
All Ports Blocked
Valve Type
Standard-Duty
Pilot Pressure Code
None
Pilot/Drain
Internal Pilot/External Drain
Port Restrictor Plug Code
None
Coil Rating Code
B
Pilot Drain Code
None
Indicator Lights
No
EN Code
None
Seal Material
Buna-N
Assembly Code
None
Response Type
Fast Response
Overrides
Plain Override Solenoid Ends
Response Type Code
X
Operation
Pilot Operated
Weight
32.0 LB
We're here for you
with Service Centers across the country - We have your back