- Direction Control Valve
- Direct Check Valve Type
| Valve Type | Direct Check Valve |
| Cracking Pressure | 35 psi |
| Manufacturer Part No. | DGMDC-5-Y-AM-30 |
| Model No. | DGMDC-5-Y-AM-30 |
| Interface | D05 |
| Design No. | 30 |
| Direction of Flow | Free Flow To Actuator |
| Check Location | Port A |
| Weight | 7.0 LB |

