- D03 Pressure Reducing Valve
- Pilot Control is on Pressure Port
- Pressure Adjustment Range is 51-1,000 psi
- Micrometer w/Keylock Adjustment on Port A End
- SAE-4 Gage Port
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Port Control | Pressure Port |
| Adjustment Type | Micrometer w/Keylock |
| Valve Type | Pressure Reducing Valve |
| External Drain | No |
| Model No. | DGMX2-3-PPL-BK-S-40 |
| Interface | D03 |
| Pilot Control | Pressure Port |
| Design No. | 40 |
| Gage Port | SAE-4 |
| Remote Control Port | No |
| Manufacturer Part No. | DGMX2-3-PPL-BK-S-40 |
| Adjuster Location | Port A End |
| Weight | 3.3 LB |

