- Proportional Valve
- D03 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Solenoid | Double |
| NFPA Size | D03 |
| Model No. | KDG4V3-33C07N-M-U-H7-60 |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Pressure [Max] | 5000 psi |
| Rated Flow | 1.8 gal/min |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Series | KDG4V3 |
| Mounting | Subplate Mounted |
| Weight | 1.0 LB |

