- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 125 to 2900 psi Pressure Adjustment Range
- Screw W/ Locknut Adjustment Type
| Design No. | 30 |
| External Drain | Yes |
| Seal Material | Fluorocarbon |
| Body Material | Cast Iron |
| Pressure [Max] | 4500 psi |
| Valve Type | Pressure Reducing Valve |
| Model No. | DGMX2-5-PP-FW-E-RC-S-30 |
| Gage Port | SAE-4 |
| Leakage | 196.645 cc/min |
| Manufacturer Part No. | DGMX2-5-PP-FW-E-RC-S-30 |
| Adjuster Location | Port B End |
| Gauge Port Thread Type | SAE |
| Interface | D05 |
| Adjustment Type | Screw w/ Locknut |
| Pilot Control | Pressure Port |
| Port Control | Pressure Port |
| No. of Stages | Single Stage |
| Adjustment | Yes |
| Remote Control Port | Yes |
| Actuation Option | Proportional |
| Pressure Adjustment Range (psi) | 125 to 2,900 |
| Performance | Standard Performance |
| Weight | 7.5 LB |

