- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Pressure Drop at Rated Flow | 145 |
| Manual Override | Plain Override |
| Spool Type | Closed Center |
| Body Material | Gray Iron |
| Fluid Cleanliness | 17/15/12 micron |
| Voltage & Frequency | 24 VDC |
| Operation | Solenoid Operated |
| Series | KDG4V5 |
| Spring Arrangement | C |
| Model No. | KDG4V-5-2C70N-Z-M-U1-H7-30 |
| Temperature Range [Max] | 179.6 °F |
| Build Type | Spring Centered |
| Pressure [Max] | 5000 psi |
| Tank Port Rating | 1450 |
| Control Type | Directional |
| Electrical Connection | DIN 43650 |
| Feedback Sensor | No |
| Temperature Range [Min] | -4 °F |
| Mounting | Subplate Mounted |
| NFPA Size | D05 |
| Seal Material | Fluorocarbon |
| Weight | 0.0 LB |

