- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 45 to 725 psi Pressure Adjustment Range
- Screw Adjustment Type
| Body Material | Cast Iron |
| Seal Material | Buna-N |
| External Drain | No |
| Relief Function | Single |
| Pressure Limited In | Port A |
| Port Drained Into | Port B |
| Gage Port | None |
| Pressure Adjustment Range (psi) | 45 to 725 |
| Adjustment | Yes |
| Design No. | 41 |
| Actuation Option | Proportional |
| Pressure Limited In, Dual | N/A |
| Port Drained Into, Dual | N/A |
| Model No. | DGMC-3-AB-AW-41 |
| Manufacturer Part No. | DGMC-3-AB-AW-41 |
| Pressure [Max] | 4500 psi |
| Performance | Standard Performance |
| Adjustment Type | Screw |
| Remote Control Port | No |
| No. of Stages | Single Stage |
| Pressure Adjustment Range, Dual (psi) | N/A |
| Valve Type | Relief Valve |
| External Drain, Dual | N/A |
| Adjustment Type, Dual | N/A |
| Interface | D03 |
| Weight | 3.3 LB |

