- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
| Pressure [Max] | 4500 psi |
| Interface | D03 |
| No. of Stages | Single Stage |
| Actuation Option | Proportional |
| Body Material | Cast Iron |
| Model No. | DGMX1-3-PA-AW-S-40 |
| Valve Type | Pressure Reducing Valve |
| Seal Material | Buna-N |
| Adjustment | Yes |
| Adjustment Type | Screw |
| Gauge Port Thread Type | SAE |
| Performance | Standard Performance |
| Pressure Adjustment Range (psi) | 43.5 to 435 |
| Weight | 1.0 LB |

