Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-324533

02-324533

SUPERSEDED TO SEFP_BA04-03-SK-F-O-1-A, MTRL - 116041381
Item #101854629
  • 1 gal Bladder Accumulator
  • SAE-20 (1 5/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230D 230 VT M 10
Vickers by Danfoss02-324533
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Bladder Accumulator
  • SAE-20 (1 5/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230D 230 VT M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Port Type SAE
Bladder Size 1 gal
Overall Height 17.5 in
Shell Height 11 in
Bladder & Seal Compound Viton
Shell Diameter 6 3/4 in
Manufacturer Part No. A230D 230 VT M 10
Model No. A230D 230 VT M 10
Type of Construction Bottom Repairable
Working Pressure [Max] 3,000 psi
Service Oil
Port Size SAE-20
Weight 34.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison