Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-325236

02-325236

SUPERSEDED TO SEFP_BA37-03-SL-F-O-1-A, MTRL - 116041590
Item #101854775
  • 10 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 10G VT M 10
Vickers by Danfoss02-325236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 10G VT M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Bladder & Seal Compound Viton
Port Type SAE
Working Pressure [Max] 3,000 psi
Service Oil
Overall Height 54 in
Bladder Size 10 gal
Shell Height 48 1/2 in
Manufacturer Part No. A230E 10G VT M 10
Port Size SAE-24
Shell Diameter 9 1/16 in
Model No. A230E 10G VT M 10
Type of Construction Bottom Repairable
Weight 220.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison