- Proportional Valve
- EPV10-0-0-V-24D-0-U-10 Model Code
- Flow Valve Control Type
- Direct Acting Operation
| Electrical Connection | DIN 43650 |
| Seal Material | Buna-N |
| Fluid Cleanliness | 15/13/11 micron |
| Control Type | Flow Valve |
| Pressure [Max] | 5000 psi |
| No. of Valve Ports | 2 |
| Series | EPV10 |
| Installation | Screw-in Cartridge |
| Style | Poppet |
| No. of Housing Ports | 2 |
| Voltage & Frequency | 24 VDC |
| Temperature Range [Max] | 194 °F |
| Port Type | Cartridge Only |
| Operation | Direct Acting |
| Temperature Range [Min] | -22 °F |
| Valve Material | Cartridge only |
| Cavity | C-10-2 |
| Model No. | EPV10-0-0-V-24D-0-U-10 |
| Rated Flow | 7.5 gal/min |
| Weight | 1.44 LB |

