- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Spool Control Modification Code | None |
| Seal Material | Buna-N |
| Leakage | Standard Performance |
| Pilot Pressure Code | None |
| Spool Indicator Switch Code | None |
| Pilot Drain Code | None |
| Solenoid Energization Code | None |
| Performance | High Performance |
| Gauge Ports Code | None |
| Actuator Type | Solenoid |
| Spool Center Condition | B Port End |
| Pressure Port Check Valve Code | None |
| Reducer Module | No |
| Response Type | Standard Response |
| Model No. | DG5V-8-H-2A-M-FW-B-10 |
| Crossover | All Ports Blocked |
| Actuation Identification | Solenoid B |
| Operation | Pilot Operated |
| Electrical Connector Code | None |
| Function | 2-Position Spring Offset |
| Tank Port Rating | 5000 |
| Body Material | Gray Iron |
| Compatible Fluids | Petroleum Oil |
| No. of Stages | Two Stage |
| Solenoid Indicator Lights Code | None |
| Mechanical Options Code | None |
| Reducer Module Code | None |
| Gauge Port | SAE-4 |
| EN Code | None |
| Port Restrictor Plug Code | None |
| Design No. | 10 |
| Solenoid | Single |
| Housing Code | W |
| Surge Suppressor/Damper | None |
| Fluid Cleanliness | 19/17/14 micron |
| Spool Code | 2 |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Electrical Connection | No Connector |
| Pilot/Drain | External Pilot/Internal Drain |
| Pilot Valve Type | CETOP 3, High Performance |
| Valve Type | Standard-Duty |
| Mounting | Subplate/Manifold Mount |
| Electrical Options | None |
| Electrical Options Code | None |
| Pilot Valve Type Code | H |
| Indicator Lights | No |
| Manual Override | Plain Override |
| Spool Spring Arrangement Code | A |
| Mechanical Options | None |
| NFPA Size | D08 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Center Position | All Ports Blocked |
| Port Restrictor Plugs | None |
| Coil Type Code | F |
| Surge Suppressor/Damper Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Overrides | Plain Override Solenoid Ends |
| Manual Override Option Code | None |
| AC/DC | AC |
| Response Type Code | None |
| Port T Pressure Rating | 5000 psi |
| Pressure Port Check Valve Pressure | N/A |
| Pressure [Max] | 5000 psi |
| Rated Flow [Max] | 175 gal/min |
| Coil Rating Code | B |
| Weight | 35.0 LB |

