- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure Port Check Valve Pressure | N/A |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Crossover | All Ports Blocked |
| Spool Control Modification Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Leakage | Standard Performance |
| Port T Pressure Rating | 5000 psi |
| Port Restrictor Plug Code | None |
| Function | 3-Position Spring Centered |
| Coil Rating Code | B |
| Response Type Code | None |
| Manual Override | Plain Override |
| Valve Type | Standard-Duty |
| Reducer Module | No |
| Pilot Drain Code | T |
| Reducer Module Code | None |
| Pressure Port Check Valve Code | None |
| Tank Port Rating | 5000 |
| Spool Spring Arrangement Code | C |
| Pilot Valve Type | CETOP 3, High Performance |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Model No. | DG5V-8-H-2C-T-M-FW-B-10 |
| AC/DC | AC |
| Gauge Ports Code | None |
| Electrical Options Code | None |
| Spool Indicator Switch Code | None |
| Center Position | All Ports Blocked |
| Spool Code | 2 |
| Surge Suppressor/Damper | None |
| Coil Type Code | F |
| Solenoid Energization Code | None |
| Design No. | 10 |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Electrical Connection | No Connector |
| Overrides | Plain Override Solenoid Ends |
| Mounting | Subplate/Manifold Mount |
| Seal Material | Buna-N |
| Rated Flow [Max] | 175 gal/min |
| Electrical Options | None |
| Solenoid | Double |
| Pilot/Drain | External Pilot/Internal Drain |
| Mechanical Options | None |
| Manual Override Option Code | None |
| No. of Stages | Two Stage |
| Port Restrictor Plugs | None |
| Pilot Pressure Code | None |
| Indicator Lights | No |
| Electrical Connector Code | None |
| Pressure [Max] | 5000 psi |
| EN Code | None |
| Surge Suppressor/Damper Code | None |
| Actuator Type | Solenoid |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Gray Iron |
| Gauge Port | SAE-4 |
| Housing Code | W |
| Compatible Fluids | Petroleum Oil |
| Mechanical Options Code | None |
| Operation | Pilot Operated |
| Solenoid Indicator Lights Code | None |
| NFPA Size | D08 |
| Performance | High Performance |
| Pilot Valve Type Code | H |
| Response Type | Standard Response |
| Weight | 35.0 LB |

