- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Pressure Port Check Valve Pressure | N/A |
| Design No. | 10 |
| Coil Rating Code | B |
| Pressure [Max] | 5000 psi |
| Reducer Module Code | None |
| Overrides | Plain Override Solenoid Ends |
| Electrical Connector Code | None |
| Pilot Valve Type Code | H |
| Pilot Valve Type | CETOP 3, High Performance |
| Crossover | All Ports Blocked |
| Spool Control Modification Code | None |
| Mechanical Options Code | None |
| Leakage | Standard Performance |
| Port T Pressure Rating | 5000 psi |
| Electrical Connection | No Connector |
| Pilot Pressure Code | None |
| Model No. | DG5V-8-H-2C-M-FW-B-10 |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Reducer Module | No |
| Solenoid Indicator Lights Code | None |
| Solenoid | Double |
| Center Position | All Ports Blocked |
| Spool Code | 2 |
| EN Code | None |
| NFPA Size | D08 |
| Compatible Fluids | Petroleum Oil |
| No. of Stages | Two Stage |
| Pilot Drain Code | None |
| Body Material | Gray Iron |
| Indicator Lights | No |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Response Type Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Port Restrictor Plug Code | None |
| Mechanical Options | None |
| Gauge Ports Code | None |
| Performance | High Performance |
| Spool Indicator Switch Code | None |
| Actuator Type | Solenoid |
| Rated Flow [Max] | 175 gal/min |
| Manual Override Option Code | None |
| Electrical Options Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Mounting | Subplate/Manifold Mount |
| Function | 3-Position Spring Centered |
| Port Restrictor Plugs | None |
| Response Type | Standard Response |
| Seal Material | Buna-N |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper Code | None |
| Gauge Port | SAE-4 |
| Tank Port Rating | 5000 |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Type | Standard-Duty |
| Manual Override | Plain Override |
| Surge Suppressor/Damper | None |
| Electrical Options | None |
| Solenoid Energization Code | None |
| Housing Code | W |
| AC/DC | AC |
| Pilot/Drain | External Pilot/Internal Drain |
| Operation | Pilot Operated |
| Pressure Port Check Valve Code | None |
| Coil Type Code | F |
| Weight | 35.0 LB |

