- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Fluid Cleanliness | 19/17/14 micron |
| Response Type Code | None |
| Solenoid | Double |
| Port Restrictor Plug Code | None |
| Solenoid Energization Code | None |
| Surge Suppressor/Damper Code | None |
| Spool Indicator Switch Code | None |
| NFPA Size | D08 |
| Valve Type | Standard-Duty |
| Actuator Type | Solenoid |
| EN Code | None |
| Operation | Pilot Operated |
| Gauge Port | SAE-4 |
| Port T Pressure Rating | 5000 psi |
| Pilot Drain Code | None |
| Seal Material | Buna-N |
| Response Type | Standard Response |
| Electrical Connection | No Connector |
| Manual Override | Plain Override |
| Pilot Valve Type Code | S |
| Overrides | Plain Override Solenoid Ends |
| Housing Code | W |
| Design No. | 10 |
| Performance | Standard Performance |
| Spool Spring Arrangement Code | C |
| Body Material | Gray Iron |
| Pilot Pressure Code | None |
| Model No. | DG5V-8-S-6C-M-FW-B-10 |
| Spool Code | 6 |
| Mechanical Options Code | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Tank Port Rating | 5000 |
| Gauge Ports Code | None |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Surge Suppressor/Damper | None |
| Solenoid Indicator Lights Code | None |
| Function | 3-Position Spring Centered |
| Reducer Module | No |
| Port Restrictor Plugs | None |
| Reducer Module Code | None |
| Crossover | P Blocked, A or B to T |
| Pressure [Max] | 5000 psi |
| Indicator Lights | No |
| Pressure Port Check Valve Code | None |
| AC/DC | AC |
| Compatible Fluids | Petroleum Oil |
| Electrical Connector Code | None |
| Spool Control Modification Code | None |
| Coil Type Code | F |
| Center Position | P Blocked, A & B to T |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Pressure Port Check Valve Pressure | N/A |
| Mounting | Subplate/Manifold Mount |
| Pilot/Drain | External Pilot/Internal Drain |
| No. of Stages | Two Stage |
| Electrical Options | None |
| Coil Rating Code | B |
| Mechanical Options | None |
| Leakage | Standard Performance |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Manual Override Option Code | None |
| Electrical Options Code | None |
| Rated Flow [Max] | 175 gal/min |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Weight | 35.0 LB |

