- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Electrical Options Code | None |
| Pressure [Max] | 5000 psi |
| Pilot/Drain | External Pilot/Internal Drain |
| Electrical Options | None |
| Housing Code | W |
| Port Restrictor Plug Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| No. of Stages | Two Stage |
| Port T Pressure Rating | 5000 psi |
| Function | 3-Position Spring Centered |
| EN Code | None |
| Surge Suppressor/Damper | None |
| Fluid Cleanliness | 19/17/14 micron |
| Operation | Pilot Operated |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Center Position | P Blocked, A & B to T |
| Spool Control Modification Code | None |
| Response Type Code | None |
| Solenoid | Double |
| Performance | High Performance |
| Manual Override Option Code | None |
| Mechanical Options Code | None |
| Pilot Pressure Code | None |
| Pilot Drain Code | None |
| Overrides | Plain Override Solenoid Ends |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Spool Code | 6 |
| Solenoid Energization Code | None |
| Response Type | Standard Response |
| Mounting | Subplate/Manifold Mount |
| Port Restrictor Plugs | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Compatible Fluids | Petroleum Oil |
| Seal Material | Buna-N |
| Surge Suppressor/Damper Code | None |
| Gauge Ports Code | None |
| Spool Indicator Switch Code | None |
| Model No. | DG5V-8-H-6C-M-FW-B-10 |
| Spool Spring Arrangement Code | C |
| Rated Flow [Max] | 175 gal/min |
| Coil Type Code | F |
| Actuator Type | Solenoid |
| Pilot Valve Type Code | H |
| NFPA Size | D08 |
| Leakage | Standard Performance |
| Reducer Module Code | None |
| AC/DC | AC |
| Coil Rating Code | B |
| Pressure Port Check Valve Pressure | N/A |
| Solenoid Indicator Lights Code | None |
| Gauge Port | SAE-4 |
| Pilot Valve Type | CETOP 3, High Performance |
| Valve Type | Standard-Duty |
| Crossover | P Blocked, A or B to T |
| Mechanical Options | None |
| Design No. | 10 |
| Pressure Port Check Valve Code | None |
| Reducer Module | No |
| Electrical Connector Code | None |
| Body Material | Gray Iron |
| Manual Override | Plain Override |
| Tank Port Rating | 5000 |
| Electrical Connection | No Connector |
| Indicator Lights | No |
| Weight | 35.0 LB |

