- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -40 °F |
| Manual Override | Plain Override |
| Housing Code | None |
| Manual Override Option Code | None |
| Port T Pressure Rating | 5000 psi |
| Indicator Lights | No |
| Center Position | P Blocked, A & B to T |
| Tank Port Rating | 5000 |
| Solenoid | Double |
| Solenoid Energization Code | None |
| Mechanical Options Code | None |
| Pilot Drain Code | T |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Design No. | 10 |
| NFPA Size | D08 |
| Solenoid Indicator Lights Code | None |
| Reducer Module Code | None |
| Function | 3-Position Spring Centered |
| Mechanical Options | None |
| Coil Type Code | U |
| Port Restrictor Plug Code | None |
| Electrical Connection | No Connector |
| Spool Code | 6 |
| Rated Flow [Max] | 175 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Reducer Module | No |
| Crossover | P Blocked, A or B to T |
| Leakage | Standard Performance |
| Operation | Pilot Operated |
| Response Type | Standard Response |
| Body Material | Ductile Iron |
| Overrides | Plain Override Solenoid Ends |
| AC/DC | AC |
| Gauge Port | SAE-4 |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Pressure Port Check Valve Pressure | N/A |
| Pilot/Drain | External Pilot/Internal Drain |
| Pilot Pressure Code | None |
| Actuator Type | Solenoid |
| Mounting | Subplate/Manifold Mount |
| Electrical Options Code | None |
| Port Restrictor Plugs | None |
| Electrical Connector Code | None |
| Valve Type | Standard-Duty |
| Response Type Code | None |
| Coil Rating Code | B |
| No. of Stages | Two Stage |
| Pressure Port Check Valve Code | None |
| Electrical Options | None |
| Spool Control Modification Code | None |
| Temperature Range [Max] | 230 °F |
| Pilot Valve Type Code | S |
| Coil Type | ISO 4400 (Din 43650) Connector |
| EN Code | None |
| Model No. | DG5V-8-S-6C-T-M-U-B-10 |
| Surge Suppressor/Damper Code | None |
| Spool Indicator Switch Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Spool Spring Arrangement Code | C |
| Surge Suppressor/Damper | None |
| Pressure [Max] | 5000 psi |
| Gauge Ports Code | None |
| Compatible Fluids | Petroleum Oil |
| Weight | 35.0 LB |

