- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure Port Check Valve Pressure | N/A |
| Electrical Connection | Wired Terminal Block |
| Reducer Module Code | None |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Function | 3-Position Spring Centered |
| Temperature Range [Max] | 230 °F |
| Gauge Ports Code | None |
| Coil Type Code | F |
| Response Type Code | None |
| Reducer Module | No |
| Response Type | Standard Response |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Solenoid | Double |
| Port Restrictor Plug Code | None |
| Overrides | Plain Override Solenoid Ends |
| Crossover | P Blocked, A or B to T |
| Port Restrictor Plugs | None |
| Spool Indicator Switch Code | None |
| Mounting | Subplate/Manifold Mount |
| Tank Port Rating | 5000 |
| Temperature Range [Min] | -40 °F |
| Fluid Cleanliness | 19/17/14 micron |
| Electrical Connector Code | T |
| Surge Suppressor/Damper Code | None |
| Compatible Fluids | Petroleum Oil |
| Pressure Port Check Valve Code | None |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Coil Rating Code | B |
| Center Position | P Blocked, A & B to T |
| Pilot Pressure Code | None |
| Pilot/Drain | Internal Pilot/External Drain |
| Indicator Lights | Yes |
| Valve Type | Standard-Duty |
| Manual Override | Plain Override |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Surge Suppressor/Damper | None |
| Manual Override Option Code | None |
| Electrical Options Code | None |
| Electrical Options | None |
| No. of Stages | Two Stage |
| Pressure [Max] | 5000 psi |
| Actuator Type | Solenoid |
| Port T Pressure Rating | 5000 psi |
| Pilot Drain Code | None |
| Seal Material | Buna-N |
| Gauge Port | SAE-4 |
| Spool Control Modification Code | None |
| Body Material | Ductile Iron |
| Design No. | 10 |
| Model No. | DG5V-8-S-33C-M-FTWL-B-10 |
| NFPA Size | D08 |
| Spool Spring Arrangement Code | C |
| Leakage | Standard Performance |
| Solenoid Energization Code | None |
| Pilot Valve Type Code | S |
| Operation | Pilot Operated |
| Spool Code | 33 |
| EN Code | None |
| Performance | Standard Performance |
| Solenoid Indicator Lights Code | L |
| Actuation Identification | Solenoid A, Solenoid B |
| Mechanical Options Code | None |
| Mechanical Options | None |
| Rated Flow [Max] | 175 gal/min |
| AC/DC | AC |
| Housing Code | W |
| Weight | 35.0 LB |

