There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Service
Oil
Type of Construction
Bottom Repairable
Manufacturer Part No.
A250E 05G BN M 10
Shell Diameter
9 9/16 in
Shell Height
28 1/4 in
Port Type
SAE
Bladder & Seal Compound
Buna-N
Working Pressure [Max]
5,000 psi
Model No.
A250E 05G BN M 10
Overall Height
35 in
Port Size
SAE-24
Bladder Size
5 gal
Weight
226.0 LB
We're here for you
with Service Centers across the country - We have your back