Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-329358

02-329358

SUPERSEDED TO SEFP_BA37-05-SL-N-O-1-A, MTRL - 115945423
Item #101856107
  • 10 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 5,000 psi
  • Model #A250E 10G BN M 10
Vickers by Danfoss02-329358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Buna-N Bladder
  • 5,000 psi
  • Model #A250E 10G BN M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Type of Construction Bottom Repairable
Model No. A250E 10G BN M 10
Bladder Size 10 gal
Bladder & Seal Compound Buna-N
Overall Height 55.75 in
Shell Height 49 in
Working Pressure [Max] 5,000 psi
Shell Diameter 9 9/16 in
Manufacturer Part No. A250E 10G BN M 10
Port Type SAE
Port Size SAE-24
Service Oil
Weight 341.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison