There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Shell Height
16 in
Model No.
A230E 578 VT M 10
Overall Height
22 in
Shell Diameter
9 1/16 in
Bladder Size
2 1/2 gal
Working Pressure [Max]
3,000 psi
Port Type
SAE
Port Size
SAE-24
Service
Oil
Manufacturer Part No.
A230E 578 VT M 10
Bladder & Seal Compound
Viton
Type of Construction
Bottom Repairable
Weight
69.0 LB
We're here for you
with Service Centers across the country - We have your back