There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-stage directional valves with an integrally mounted DG4V-3(S)-60 pilot valve. These valves are generally used to control the direction of flow in a hydraulic circuit. This in turn would control the movement of a work cylinder or the rotation of a fluid motor.
applications
Suitable for the most demanding industrial applications with flow capacities up to 227 l/min (60 U.S. gpm) and rated pressure of 210 bar (3,000 psi)
features
Solid cast body and core passages for maximum strength and minimal pressure drop
Actuator Type
Solenoid
Solenoid Indicator Lights Code
None
Response Type Code
None
Crossover
P Blocked, A or B to T
Port T Pressure Rating
1450 psi
Pressure [Max]
3000 psi
Response Type
Standard Response
Solenoid Energization Code
None
Electrical Connection
No Connector
Coil Type
DIN 43650
Electrical Options Code
None
Coil Rating Code
B
Electrical Options
None
AC/DC
AC
Voltage & Frequency
110/120 VAC – 50/60 Hz
Surge Suppressor/Damper
None
Center Position
P Blocked, A & B to T
Coil Type Code
U
Mounting Screw Option Code
N/A
Port Restrictor Plugs
None
Design No.
60
Pilot Pressure Code
None
Spool Control Modification Code
None
Housing Code
None
Pilot Drain Code
None
NFPA Size
D07
Mechanical Options
None
Valve Type
Standard-Duty
Indicator Lights
No
Electrical Connector Code
None
Assembly Code
None
EN Code
None
Pilot Valve Tank Pressure Rating Code
5
Seal Material
Buna-N
Spool Indicator Switch Code
None
Pilot Valve Type
N/A
Solenoid
Double
Rated Flow [Max]
60 gal/min
Overrides
Plain Override Solenoid Ends
Spool Code
33
Spool Spring Arrangement Code
C
Reducer Module
N/A
Pressure Port Check Valve Code
None
Manual Override Option Code
None
Operation
Pilot Operated
Port Restrictor Plug Code
None
Pilot/Drain
Internal Pilot/External Drain
Pressure Port Check Valve Pressure
N/A
Function
3-Position Spring Centered
Weight
15.0 LB
We're here for you
with Service Centers across the country - We have your back