- Pressure Control Valve
- Sequence Valve Type
- 75 to 725 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
- 32 gal/min Flow Rate
description
- Relief valves limit the maximum pressure in a system. These are mainly used to prevent high pressures from damaging system components and provide a path to reservoir. When these valves are used with a pressure-compensated pump, the pressure should be set approximately 10% higher than the pump compensator. Cross port relief valves are mainly used in motor circuits to prevent over pressurization. Sequence valves allow fluid to pass once the inlet pressure to the valve reaches the preset pressure. Pressure-reducing valves only allow pressure to pass up to the preset level. These valves are ideal to reduce the pressure in a particular circuit requiring a lower pressure.
includes
- Have all the internal passages necessary to serve the directional valve topping them
- Mounting surfaces and port patterns are international standards
compliances
- 0
| Adjustment Type | Screw w/ Locknut |
| Interface | D05 |
| Pressure [Max] | 4500 psi |
| Valve Type | Sequence Valve "P" Port |
| Flow [Max] | 32 gal/min |
| External Drain | No |
| Model No. | DGMR1-5-PP-AW-S-30 |
| Manufacturer Part No. | DGMR1-5-PP-AW-S-30 |
| Gage Port | SAE-4 |
| Pressure Adjustment Range (psi) | 75 to 725 |
| Operating Pressure [Max] | 4500 psi |
| Gauge Port Thread Type | SAE |
| Design No. | 30 |
| Family Name | Vickers D05 SystemStak™ Valves |
| Weight | 7.7 LB |

