- 1 pt Bladder Accumulator
- SAE-12 (1 1/16-12) Port
- Viton Bladder
- 3,000 psi
- Model #A230B 030 VT M 10
description
- Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
| Port Type | SAE |
| Working Pressure [Max] | 3,000 psi |
| Shell Diameter | 3 1/2 in |
| Bladder Size | 1 pt |
| Bladder & Seal Compound | Viton |
| Service | Oil |
| Model No. | A230B 030 VT M 10 |
| Type of Construction | Bottom Repairable |
| Overall Height | 9.75 in |
| Shell Height | 6 3/4 in |
| Manufacturer Part No. | A230B 030 VT M 10 |
| Port Size | SAE-12 |
| Weight | 7.0 LB |

