- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 51 to 1000 psi Pressure Adjustment Range
- Knob Adjustment Type
| Design No. | 40 |
| Body Material | Cast Iron |
| Manufacturer Part No. | DGMX2-3-PPL-BH-S-40 |
| Adjuster Location | Port A End |
| Pressure Adjustment Range (psi) | 51 to 1,000 |
| Pressure [Max] | 4500 psi |
| Adjustment | Yes |
| Gauge Port Thread Type | SAE |
| No. of Stages | Single Stage |
| Valve Type | Pressure Reducing Valve |
| Port Control | Pressure Port |
| Seal Material | Buna-N |
| Interface | D03 |
| Actuation Option | Proportional |
| External Drain | No |
| Gage Port | SAE-4 |
| Pilot Control | Pressure Port |
| Remote Control Port | No |
| Performance | Standard Performance |
| Adjustment Type | Knob |
| Model No. | DGMX2-3-PPL-BH-S-40 |
| Weight | 3.3 LB |

