Skip to content Skip to navigation menu
Vickers PVM Series Industrial Axial Piston Pump; PVM141ER10GS02AAA2300000EA0A

02-335221

Vickers PVM Series Industrial Axial Piston Pump; PVM141ER10GS02AAA2300000EA0A
Item #101978862
  • PVM141 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/2 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 63 gal/min @ 1800 rpm
  • Side Ported
  • 2 1/2 in 4-Bolt Flg/Code 61 Inlet
  • 1 1/4 in 4-Bolt Flg/Code 62 Outlet
  • Pressure Compensator
+ Show More + Show Less
Vickers PVM Series Industrial Axial Piston Pump; PVM141ER10GS02AAA2300000EA0A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVM141 Series Industrial Axial Piston Pump
  • CW Rotation
  • 1 1/2 in Keyed Shaft
  • SAE C, 4 Bolt w/5 in Pilot
  • 63 gal/min @ 1800 rpm

description

  • Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.

applications

  • Metal shears
  • Material conveyors
  • Automotive transfer lines
  • Process industry machines
  • Flight simulators
  • Entertainment rides
  • Tube forming and bending
  • Blow molding machines
  • Metal die casters

features

  • Compact design
  • Inlet and outlet gauge ports and adjustable maximum displacement stops
  • Low 4% pressure ripple
  • Long pump life
  • Quiet pump operation
  • Reduced maintenance
  • Design promotes leak-free system
Flow @ RPM 35 gpm @ 1000 rpm, 42 gpm @ 1200 rpm, 53 gpm @ 1500 rpm, 63 gpm @ 1800 rpm
Manufacturer Part No. PVM141ER10GS02AAA2300000EA0A
Shaft Description SAE C-C
Special Features Adjustable Maximum Displacement Stop & Single Shaft Seal
Pilot Diameter 5 in
Pressure Compensator Setting 230 Bar
HP @ 1,800 rpm [Max] 126 hp
Series PVM141
Key 3/8 in
Auxiliary Mounting Pad SAE C, 2/4 Bolt, 14 Tooth Spline
Control Type Pressure Compensator
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Origin Axial Piston Pumps
Mounting Flange SAE C, 4 Bolt
GPM @ Speed 63 gpm @ 1800 rpm
Paint Standard Blue Paint
Rotation Right Hand (CW)
Seal Material Buna-N
Outlet Port 1 1/4 in 4-Bolt Flange/Code 62
Port Location Side Port
Spline Description N/A
Shaft Length 2.13 in
Shaft Dia. 1.5 in
Model No. PVM141ER10GS02AAA2300000EA0A
Operating Pressure [Max] 4000 psi
Port Type Flange Ports
Valve Plate Electric Motor Speeds
Shaft Type Straight Keyed
Displacement (in³/rev) 8.6
RPM [Max] 1800 rpm
Bolt Circle Dia. 6 3/8 in
Flow Compensator Setting None
Pump Type Open Circuit Axial
Weight 145.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison