- PVM045 Series Industrial Axial Piston Pump
- CW Rotation
- 7/8 in Keyed Shaft
- SAE B, 2 Bolt w/4 in Pilot
- 20 gal/min @ 1800 rpm
description
- Open circuit, axial piston designs that feature a saddle-type yoke with steel-backed polymer bearings. The stiff yoke reduces deflection and allows even loading of bearings, improving life. A single control piston reduces loading on the yoke, resulting in reduced pump size that allows installation in tighter locations. Capable of operating with many types of hydraulic fluids used in industrial and mobile systems. High water content and phosphate ester fluids can be accommodated, in addition to the typical petroleum-based and synthetic fluids.
applications
- Metal shears
- Material conveyors
- Automotive transfer lines
- Process industry machines
- Flight simulators
- Entertainment rides
- Tube forming and bending
- Blow molding machines
- Metal die casters
features
- Compact design
- Inlet and outlet gauge ports and adjustable maximum displacement stops
- Low 4% pressure ripple
- Long pump life
- Quiet pump operation
- Reduced maintenance
- Design promotes leak-free system
| Pressure Compensator Setting | 280 Bar |
| Bolt Circle Dia. | 5 3/4 in |
| Inlet Port | 1.875-12 UN-2B SAE O-Ring |
| Control Type | Pressure Compensator |
| Port Location | Side |
| Series | PVM045 |
| Shaft Type | Straight Keyed |
| Family Name | PVM Series Industrial Piston Pump |
| Port Type | Tube Ports, SAE Threaded Ports |
| Rotation | Right |
| Pilot Diameter | 4 in |
| Shaft Dia. | 0.875 in |
| Special Features | Adjustable Maximum Displacement Stop & Single Shaft Seal |
| Outlet Port | 1.3125-12 UN-2B SAE O-Ring |
| Pump Type | Open Circuit Axial |
| Flow Compensator Setting | None |
| Spline Description | N/A |
| RPM [Max] | 1800 rpm |
| Shaft Length | 1.61 in |
| Key | 1/4 in |
| Origin | Axial Piston Pumps |
| Operating Pressure [Max] | 5000 psi |
| Auxiliary Mounting Pad | Single Pump, Non-Thru-Drive |
| Paint | Standard Blue Paint |
| Model No. | PVM045ER05CS01AAA28000000A0A |
| Mounting Flange | SAE B, 2-Bolt |
| Displacement (in³/rev) | 2.75 |
| Seal Material | Buna-N |
| Manufacturer Part No. | PVM045ER05CS01AAA28000000A0A |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| HP @ 1,800 rpm [Max] | 55 hp |
| Flow @ RPM | 11 gpm @ 1000 rpm, 13 gpm @ 1200 rpm, 17 gpm @ 1500 rpm, 20 gpm @ 1800 rpm |
| Valve Plate | Electric Motor Speeds |
| Shaft Description | SAE B |
| Weight | 64.0 LB |

