Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-336937

02-336937

SUPERSEDED TO SEFP_BA20-03-SL-F-O-1-A, MTRL - 116041586
Item #101851756
  • 5 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 05G VT M 10
Vickers by Danfoss02-336937
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 05G VT M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Bladder & Seal Compound Viton
Port Size SAE-24
Type of Construction Bottom Repairable
Overall Height 34.25 in
Shell Diameter 9 1/16 in
Shell Height 28 in
Manufacturer Part No. A230E 05G VT M 10
Working Pressure [Max] 3,000 psi
Model No. A230E 05G VT M 10
Port Type SAE
Bladder Size 5 gal
Service Oil
Weight 120.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison