Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vickers by Danfoss02-336938

02-336938

SUPERSEDED TO SEFP_BA57-03-SL-F-O-1-A, MTRL - 116041592
Item #101854356
  • 15 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 15G VT M 10
Vickers by Danfoss02-336938
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 gal Bladder Accumulator
  • SAE-24 (1 7/8-12) Port
  • Viton Bladder
  • 3,000 psi
  • Model #A230E 15G VT M 10

description

  • Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Bladder Size 15 gal
Port Type SAE
Type of Construction Bottom Repairable
Service Oil
Shell Height 72 in
Shell Diameter 9 1/16 in
Port Size SAE-24
Working Pressure [Max] 3,000 psi
Overall Height 77.5 in
Manufacturer Part No. A230E 15G VT M 10
Bladder & Seal Compound Viton
Model No. A230E 15G VT M 10
Weight 305.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison