There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Available in a variety of sizes and seal types to fit most applications.These units can perform a variety of functions including pressurized fluid storage for supplemental pump flow and vibration and surge suppression.
Port Type
SAE
Manufacturer Part No.
A230C 060 VT M 10
Service
Oil
Shell Diameter
4 1/2 in
Bladder Size
1 qt
Shell Height
7 5/8 in
Working Pressure [Max]
3,000 psi
Model No.
A230C 060 VT M 10
Overall Height
11.5 in
Port Size
SAE-16
Bladder & Seal Compound
Viton
Type of Construction
Bottom Repairable
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back