- Replacement Coil for DG4V4-01 Valves
- DIN Type
- 110 VAC, 50 Hz
- 120 VAC, 60 Hz
| Coil Power | Full Power |
| Use With | DG4V4-01 |
| AC/DC | AC |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | D05 |
| Coil Type | DIN |
| Coil Code | B |
| Weight | 1.0 LB |
| Coil Power | Full Power |
| Use With | DG4V4-01 |
| AC/DC | AC |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | D05 |
| Coil Type | DIN |
| Coil Code | B |
| Weight | 1.0 LB |