- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered, Double End Function
| Seal Material | Buna-N |
| Leakage | Standard Performance |
| Rated Flow [Max] | 10 gal/min |
| Manual Override | Plain Override |
| Temperature Range [Min] | -4 °F |
| Watt Rating | 20 W |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Reducer Module | No |
| Tank Port Rating | 1740 |
| Function | Spring Centered, Double End |
| Fluid Cleanliness | 19/17/14 micron |
| NFPA Size | D05 |
| No. of Stages | Single Stage |
| AC/DC | AC |
| Body Material | Gray Iron |
| Temperature Range [Max] | 158 °F |
| Performance | Standard Performance |
| Compatible Fluids | Petroleum Oil |
| Operation | Solenoid Operated |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Mounting | Subplate/Manifold Mount |
| Spool Spring Arrangement Code | C |
| Pressure [Max] | 5000 psi |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Indicator Lights | No |
| Model No. | DG4V4-01-2C-M-U-B5-10 |
| Weight | 10.23 LB |

