- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Surge Suppressor/Damper Code | None |
| Port Restrictor Plug Code | None |
| Pilot Valve Type Code | S |
| Actuator Type | Solenoid |
| Function | 3-Position Detented |
| Pressure Port Check Valve Pressure | N/A |
| Valve Type | Standard-Duty |
| Housing Code | W |
| Mechanical Options | Adjust Pilot Chokes on Both Ends |
| Performance | Standard Performance |
| Manual Override Option Code | None |
| Gauge Port | SAE-4 |
| Pressure Port Check Valve Code | None |
| Fluid Cleanliness | 19/17/14 micron |
| Pilot/Drain | Internal Pilot/External Drain |
| Rated Flow [Max] | 175 gal/min |
| Model No. | DG5V-8-S-6N-2-M-FTWL-B-10 |
| Overrides | Plain Override Solenoid Ends |
| Electrical Options | None |
| Body Material | Ductile Iron |
| Surge Suppressor/Damper | None |
| Response Type | Standard Response |
| Spool Code | 6 |
| Pilot Drain Code | None |
| Response Type Code | None |
| Operation | Pilot Operated |
| Leakage | Standard Performance |
| Seal Material | Buna-N |
| Reducer Module | No |
| AC/DC | AC |
| Crossover | P Blocked, A or B to T |
| Coil Rating Code | B |
| Design No. | 10 |
| Mechanical Options Code | None |
| Electrical Connector Code | T |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Port T Pressure Rating | 5000 psi |
| Manual Override | Plain Override |
| Temperature Range [Max] | 230 °F |
| Solenoid Indicator Lights Code | L |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Mounting | Subplate/Manifold Mount |
| EN Code | None |
| Solenoid | Double |
| Temperature Range [Min] | -40 °F |
| Center Position | P Blocked, A & B to T |
| Tank Port Rating | 5000 |
| Pressure [Max] | 5000 psi |
| Compatible Fluids | Petroleum Oil |
| Gauge Ports Code | None |
| Solenoid Energization Code | None |
| Spool Indicator Switch Code | None |
| Pilot Pressure Code | None |
| Port Restrictor Plugs | None |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| No. of Stages | Two Stage |
| Reducer Module Code | None |
| Spool Spring Arrangement Code | N |
| NFPA Size | D08 |
| Electrical Connection | Wired Terminal Block |
| Actuation Identification | Solenoid A, Solenoid B |
| Indicator Lights | Yes |
| Electrical Options Code | None |
| Spool Control Modification Code | 2 |
| Coil Type Code | F |
| Pilot Valve Type | CETOP 3, Standard Performance |
| Weight | 35.0 LB |

