- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- DG5V-8 models are two-stage directional control valves having an integrally-mounted wet armature solenoid pilot valve. These valves are generally used to control the movement of a work cylinder or the rotation of a fluid motor.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Overrides | Plain Override Solenoid Ends |
| Spool Code | 2 |
| Indicator Lights | No |
| Housing Code | W |
| Solenoid Energization Code | None |
| Solenoid | Double |
| Mechanical Options Code | None |
| Port Restrictor Plugs | None |
| Manual Override Option Code | None |
| Reducer Module | N/A |
| Electrical Connection | No Connector |
| Manual Override | Plain Override |
| Model No. | DG5V-8-H-2C-T-K-M-FW-B-10 |
| Pressure Port Check Valve Pressure | 5 psi |
| Port Restrictor Plug Code | None |
| NFPA Size | D08 |
| Pressure [Max] | 5000 psi |
| Electrical Options Code | None |
| Spool Spring Arrangement Code | C |
| Valve Type | Standard-Duty |
| Pilot/Drain | External Pilot/Internal Drain |
| Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
| Mechanical Options | None |
| Actuator Type | Solenoid |
| Function | 3-Position Spring Centered |
| Pilot Valve Type | CETOP 3, High Performance |
| Surge Suppressor/Damper | None |
| Pilot Valve Type Code | H |
| AC/DC | AC |
| Response Type Code | None |
| Tank Port Rating | 5000 |
| Pilot Pressure Code | None |
| EN Code | None |
| Solenoid Indicator Lights Code | None |
| Port T Pressure Rating | 5000 psi |
| Response Type | Standard Response |
| Design No. | 10 |
| Operation | Pilot Operated |
| Gauge Port | SAE-4 |
| Pilot Drain Code | T |
| Reducer Module Code | None |
| Seal Material | Buna-N |
| Pressure Port Check Valve Code | K |
| Center Position | All Ports Blocked |
| Electrical Options | None |
| Rated Flow [Max] | 185 gal/min |
| Crossover | All Ports Blocked |
| Spool Indicator Switch Code | None |
| Spool Control Modification Code | None |
| Electrical Connector Code | None |
| Surge Suppressor/Damper Code | None |
| Coil Rating Code | B |
| Coil Type Code | F |
| Gauge Ports Code | None |
| Voltage & Frequency | 110/120 VAC - 50/60 Hz |
| Weight | 35.0 LB |

